Shop All File Boxes
Packaging Of America
Corrugated Shelf Bin, White, Cardboard, 24 in L x 11 in W x 10 in H
Mfr # MAR 11-24
Zoro # G6185654
product price: $5.79
/ea
Sold in multiples of 50 for $289.50
$289.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 24 in L x 11 in W x 10 in H
- Color White
- Height 10 in
- Material Cardboard
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packaging Of America
- MFR # MAR 11-24
- Zoro # G6185654
- Country of Origin United States
- Category File Boxes
Dimensions
Overall L x W x H | 24 in L x 11 in W x 10 in H |
Height | 10 in |
Width | 11 in |
Overall Length | 24 in |
Overall Width | 11 in |
Overall Height | 10 in |
Length | 24 in |
Overall Width Range | 6 to 12 in |
Outside Length | 24 in |
Overall WxH | 11 in x 10 in |
Overall Length Range | Longer than 18 in |
Outside Height | 10 in |
Overall LxW | 24 in x 11 in |
Overall Height Range | Taller than 9 in |
Outside Width | 11 in |
Description
Corrugated Shelf Bin, Color White, Includes Dividers No, Includes Label Holder No, Material Cardboard, Maximum Operating Temperature 400 Degrees F, Overall Height 10 in, Overall Length 24 in, Overall Width 11 in, Stackable No, Weight Capacity 200 lb, Mobility Stationary, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, GY (STX61418U01C)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- NATIONAL 7-7/8 x 10-1/8" Quadrille LabNotebook, 6 Pg (53110)
- PILOT Mechanical Pencil, 0.5mm, PK12 (PIL51014)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 4 3/4 in H (1W767)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 8 1/2 in H (3W507)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W787)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 6 in W x 4 1/2 in H (BIN 6-9)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- Packaging Of America File Boxes