Shop All File Boxes
Packaging Of America
Corrugated Shelf Bin, White, Cardboard
Mfr # 1W788
Zoro # G0967495
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cardboard
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Packaging Of America
- MFR # 1W788
- Zoro # G0967495
- Country of Origin United States
- Category File Boxes
Details
Color | White |
Material | Cardboard |
Item | Corrugated Shelf Bin |
ESD Conductive | No |
Description
Corrugated Shelf Bin, Outside Height 4 3/4 in, Outside Length 11 in, Outside Width 4 1/4 in (48), 8 1/4 in (8), ESD Conductive No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- UNI-PAINT Permanent Marker, Large Tip, White Color Family, Paint, 6 PK (63743)
- SHARP CALCULATORS Calculator, Desktop, 10-Digit, We (EL330WB)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 6 1/4 in W x 4 3/4 in H (5W223)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 8 1/2 in H (3W507)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 2 1/4 in W x 4 3/4 in H (1W765)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W787)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 8 1/4 in W x 4 3/4 in H (5W224)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 2 in W x 4 1/2 in H (BIN 2-9)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- Packaging Of America File Boxes