Shop All File Boxes
Packaging Of America
Corrugated Shelf Bin, White, Cardboard
Mfr # 1W764
Zoro # G2607604
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cardboard
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Packaging Of America
- MFR # 1W764
- Zoro # G2607604
- Country of Origin United States
- Category File Boxes
Details
Color | White |
Material | Cardboard |
Item | Corrugated Shelf Bin |
ESD Conductive | No |
Description
Corrugated Shelf Bin, Outside Height 4 3/4 in, Outside Length 11 3/4 in, Outside Width 4 1/4 in, ESD Conductive No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge, Laser, Lbp6000, Bk (CARTRIDGE125)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", With White Block (4WR912)
- UNIVERSAL ONE Glue Tape, Permanent, Clear, PK2 (UNV38178)
- SHURTAPE Packaging Tape, 50m L x 48mm W, Tan, PK36 (VF 719)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 4 3/4 in H (1W766)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 4 3/4 in H (1W768)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 8 1/2 in H (3W507)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 4 3/4 in H (1W767)
- INNOVATIVE STORAGE DESIGNS File Tote w/Contents Label, Letter/Legal, 17.75" x 14" x 10.25", Black (55802)
- Packaging Of America File Boxes