Shop All Outdoor Lawn Games
Pacific Play Tents
Me Too Play Tent
Mfr # PPT20200
Zoro # G1427716
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 tent
- Material Polyester, Polyethylene, Steel
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 2+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Play Tents
- MFR # PPT20200
- Zoro # G1427716
- UPC # 785319202009
- Country of Origin China
- Category Outdoor Lawn Games
Details
Includes | 1 tent |
Material | Polyester, Polyethylene, Steel |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ Years |
Description
Not all tents are created equal. This primary colored Polyester Taffeta tent is so durable it can be used indoors or outdoors. Use it alone or combine it with the "Find-Me" connecting tunnel (sold separately). Connect several tunnels and tents together to create a whole city. Tent comes with "mesh" ventilation panels at the top for airflow on hot days as well as for easy viewing. Durable, washable floor made of polyethylene keeps spills from ruining the carpet and it keeps you dry from the wet grass. Great fun for an outdoor backyard. Measures 48" x 48" x 42".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Bronze Bore Brush, 30-30/308/30-06/7.62m (BC-41247)
- A & I PRODUCTS BLADE-MOWER, 16-17/64", 15/16 16.3" x3" x0.33" (A-B1EM1870)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-20X20)
- LEISURE SPORTS Portable Trash Bag Holder, Collapsible Trashcan for Indoor/Outdoor Use, Camping Recycling, (Green) (420663XOC)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- MONOPRICE Pure Outdoor by Giant Four-in-a-Row (37883)
- VALSPAR Natural Look Sealer Gl (024.0082092.007)
- BOSS BUCK Tripod Header with Pulley (1TPH2)
- ST PIERRE St Pierre RS1 Royal Horseshoe Pair (RS1)
- COLEMAN SCREENHOUSE GRY 13X15' (2000036710)
- CHAMPION SPORTS Tug of War Rope, Yellow/50ft Long Looped (TWR50)
- Pacific Play Tents Outdoor Lawn Games