Shop All Outdoor Lawn Games
Pacific Play Tents
Find Me Tunnel, 6ft x 19in
Mfr # PPT20409
Zoro # G1427077
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 tunnel
- Material 190T 70 Denier Polyester Taffeta, Steel
- Color Blue, Red, Yellow
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Play Tents
- MFR # PPT20409
- Zoro # G1427077
- UPC # 785319204096
- Country of Origin China
- Category Outdoor Lawn Games
Details
Includes | 1 tunnel |
Material | 190T 70 Denier Polyester Taffeta, Steel |
Color | Blue, Red, Yellow |
Recommended Age | 2+ Years |
Recommended Grade | Grade PK+ |
Description
We've taken our classic polyester tunnel design and given it a primary colors twist with our Find Me Tunnel! Measuring 6 feet long and 19 inches tall, the lightweight Find Me Tunnel is the perfect size for young children to work on their gross motor skills by crawling in a fun and stimulating environment. The quality construction is not only ideal for rugged play but it is also designed to be opened and closed in just a few seconds. Best of all, your child can stretch their imagination for hours in comfort and safety, thanks to the padding around the spring-steel frame. When your little one has finished playing, the tunnel folds flat for space-saving storage.
• Excellent for Muscle and Motor Skill Development
• Collapsible Design Sets Up in Seconds
• Quality Construction Designed for Rugged Play
• Interior Padded for Comfortable Play Time
• Lightweight, Safe and Durable
• Folds Flat for Space Saving Storage
• 190T 70 Denier Polyester Taffeta
• Radius-Cut Hook & Loop Fasteners
• Connecting Lip
• Excellent for Muscle and Motor Skill Development
• Collapsible Design Sets Up in Seconds
• Quality Construction Designed for Rugged Play
• Interior Padded for Comfortable Play Time
• Lightweight, Safe and Durable
• Folds Flat for Space Saving Storage
• 190T 70 Denier Polyester Taffeta
• Radius-Cut Hook & Loop Fasteners
• Connecting Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYRIC Lyric Finch 5# Bag (26-47404)
- PLANO 4 By 3600 Stowaway Rack System (136400)
- MIRACLE-GRO Food Flower Refill Btl 2-16Oz (1004043)
- JAMESON Big Mouth Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-34DP)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- KOHLER COMPANY Kohler Company 180076 Kohler Mixing Valve (180076)
- CHAMPION SPORTS Indoor Outdoor Throwdown, White, PK5 (97W)
- MOULTRIE FEEDER DEER POLYM LARGE 325LB (MFG-15012)
- BLUE WAVE PRODUCTS Blue Wave Products NG1220 Surface Ice Shuffleboard Wax (bg1220)
- FALCON Sound Alert 6oz. Signal Horn (FSA6)
- MKF COLLECTION BY MIA K. FARROW Tarpis Green Chestnut Theme Cornhole Set with Bags - 8 x 24 x 48 in. (109-TarpisGreen)
- Pacific Play Tents Outdoor Lawn Games