Pacific Performance Engineering

Pacific Performance Engineering PPE117000600 3 in. Stainless Steel Downpipe for 2011-2014 Chevy & GMC 6.6L Duramax


product price: $202.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Thoughtfully designed to match your diesel engine needs
  • Made to help enhance the performance of your vehicle
  • The highest grade materials and the latest technologies
  • Significant reduction in exhaust back pressure
  • Free-flowing stainless steel inner liner bellows
  • Stainless steel 11-gauge 0.120-inch wall, 2-inch od up-pipes
  • Direct bolt-on replacement to factory manifolds
Compatibility
  • 2011-2014 Chevy & GMC 6.6L Duramax
Specifications
  • Size: 3 in.
  • Material: Stainless Steel
  • Main Piping Diameter: 3"
  • Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.