Shop All Fuse Accessories
Pacific Industrial Comp Pico
Fuse Holder, 20A Amp Range, Wire Leads
Mfr # SP-PIL31294
Zoro # G610783871
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Wire Range 12 AWG
- Amp Range 20A
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Industrial Comp Pico
- MFR # SP-PIL31294
- Zoro # G610783871
- UPC # 35704509634
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Wire Range | 12 AWG |
Amp Range | 20A |
Item | Fuse Holder |
Max. Amps | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- APPLETON ELECTRIC Cast Box Extension, NOVAL Accessory, 2 Gang, Malleable Iron (FS-2EXT)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- DAYTON Terminal Cover, 10 PK (31EJ19)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509602-025)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- Pacific Industrial Comp Pico Fuse Accessories