Shop All Fuse Accessories
Pacific Industrial Comp Pico
Fuse Holder, 10A Amp Range, Wire Leads
Mfr # SP-PIL15122
Zoro # G410783873
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Amp Range 10A
- Max. Amps 10A
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Industrial Comp Pico
- MFR # SP-PIL15122
- Zoro # G410783873
- UPC # 35704509610
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Amp Range | 10A |
Max. Amps | 10A |
Wire Range | 16 AWG |
Item | Fuse Holder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- MERSEN Fuse Holder, 60A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (60603J)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (JT60030)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- Pacific Industrial Comp Pico Fuse Accessories