Shop All Headlamps
Pacific Helmets
UNDERWATER KINETICS 65/35 Lumens, LED Black Headlamp
Mfr # 17019
Zoro # G6112443
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 65/35
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Helmets
- MFR # 17019
- Zoro # G6112443
- UPC # 032705170191
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.8 in |
Length | 3.00" |
Battery Size | AAA |
Description
Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 3.9 oz, Rechargeable No, Drop Rating 2.0 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (A1960/950CA/FIL/4)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W (IZT-3PSP32-SC)
- PACIFIC HELMETS UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp (17101)
- PACIFIC HELMETS UNDERWATER KINETICS Universal Adjustable Helmet Clip (14819)
- PACIFIC HELMETS UNDERWATER KINETICS 65/35 Lumens, LED Yellow Headlamp (17007)
- PRINCETON TEC Headlamp, LED, 85 Lumens, Plastic, Black (LPHL-1)
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Red (HDB32E)
- NIGHTSTICK Green AA, 200 (XPP-5418GX-K01)
- Pacific Helmets Headlamps