Shop All Mini and Specialty Flashlights
Pacific Helmets
UNDERWATER KINETICS
Mfr # 10005
Zoro # G0669746
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AA
- Number of Batteries 3
- Lumens Range 0 to 49
- Lumens 110
- Body Color Safety Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Helmets
- MFR # 10005
- Zoro # G0669746
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Flashlight Grouping Type | Hands Free Light |
Number of Batteries | 3 |
Lumens Range | 0 to 49 |
Lumens | 110 |
Body Color | Safety Yellow |
Flashlight Battery Type | Alkaline |
Flashlight Grade | General Purpose |
Safety Rated | Class I,II, III Division 1 Group A-G, T4 Exia |
Run Time on High Setting | 8 hr. |
Flashlight Body Material | Polyurethane Rubber |
Maximum Lumens Output | 110 |
Item | Hands Free Light |
Description
Hands Free Light, Flashlight Grade General Purpose, Lumens Range 0 to 49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Black (09102)
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Yellow (09224)
- STEELMAN Hybrid LED Rechargeable Inspection Wand and Flashlight (60809)
- NEBO Best Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-0005)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- COAST 36 Lm. 2AAA Aluminum Penlight (G20 TT7817CP)
- POLICE SECURITY FLASHLIGHTS Proflex High Lumen LED Flex Power Penlight (98890)
- Pacific Helmets Mini and Specialty Flashlights