Shop All Mini and Specialty Flashlights
Pacific Helmets
Industrial Mini Flashlight, LED, Black
Mfr # 09102
Zoro # G4067034
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type eLED
- Flashlight Battery Size AAA/AAA
- Number of Batteries 2
- Lumens Range 0 to 49
- Lumens 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Helmets
- MFR # 09102
- Zoro # G4067034
- UPC # 032705091021
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA/AAA |
Length | 2.9 in |
Body Dia. | 0.74 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 15 hr, Length 2.9 in, Body Dia. 0.74 in, 7 Lumens, Lumens Range 0 to 49, Run Time on High Setting 15 hr, Maximum Lumens Output 7, Lamp Life 20,000 hr, Body Color Black, Flashlight Body Material Plastic, Switch Type Twist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LED Work Light, Retract Reel Hook, 1200Lum (SL-866)
- ILC Replacement for Socket Hs70603 (HS70603 SOCKET)
- METALUX Wn 4 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-432A-UNV-EB81-U)
- JUNO LIGHTING Cord and Plug Connector, Black (R22 BL)
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Yellow (09224)
- PACIFIC HELMETS UNDERWATER KINETICS (10005)
- ZORO SELECT Industrial Flashlight, LED, Black (40KG23)
- LEDLENSER Ledlenser P2R Core, 120 Lumens (880513)
- NEWHOUSE HARDWARE 130 dB Personal Emergency Protection Alarm with LED Light (AX900ALED)
- PRINCETON TEC Alloy-X Dual Fuel LED Pen Light (ALLOY-X)
- PERFORMANCE TOOL PT Power Firepoint Tactical 75 lm Black LED Flashlight AAA Battery (W2474)
- Pacific Helmets Mini and Specialty Flashlights