Shop All Spot Lights
Pacific Helmets
General Purpose Spotlight, LED, Black
Mfr # 19057
Zoro # G9789963
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade General Purpose
- Lumens Range 250 to 449
- Flashlight Body Material Plastic
- Flashlight Battery Type Alkaline
- Flashlight Battery Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Helmets
- MFR # 19057
- Zoro # G9789963
- UPC # 032705190526
- Country of Origin United States
- Category Spot Lights
Dimensions
Flashlight Battery Size | C |
Body Dia. | 3.2 in |
Length | 6.8 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | C |
Body Diameter | 3.2 in |
Description
Spotlight, Battery Size C, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - Intermediate Base - 130V (S3222)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- EKENA MILLWORK 28 3/4-in. OD x 23 5/8-in. ID Ceiling Ring with 12 5/8-in. OD Ceiling Medallion Carton Accent Kit (CRM29HI13CA)
- Q-BEAM LED SPTLGHT+PWRBNK 500LM (41-1031)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- STREAMLIGHT Spotlight, 6.75"L, Yellow, Industrial Grade (44955)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- RAILHEAD GEAR Warning Strobe, Amber, LED (M9600-LED A)
- JMAZ 570 watt LED Moving Head Zoom 660 deg Wash with 19 Quad RGBW 30 watt LEDs (JZ3015)
- TIMEOUT Light Flex LED Lighted Industrial Grade Task Lamp With Flexible Neck Magnetic Base (TI54323)
- Pacific Helmets Spot Lights