Shop All Handheld Flashlights
Pacific Helmets
Black No Led Industrial Handheld Flashlight, 110 lm
Mfr # 10022
Zoro # G6105924
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 120 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Helmets
- MFR # 10022
- Zoro # G6105924
- UPC # 032705100228
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.3 in |
Body Dia. | 1.4 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 5.3 oz, Drop Rating 1.0m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- WESTINGHOUSE 3 LGT WHT Ceil Fixture (66326)
- JANDORF 15' Chain Swag Kit with 20' Cord, White (C60262)
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 9", SM, ETL/ES, 18W, 3K (ASD-MNPR-9D1830-W)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 110 lm (10001)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 120 lm (14431)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 77 lm (14502)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 120 lm (14457)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, C, 125 lm (22109)
- STREAMLIGHT Tactical Handheld (74430)
- Pacific Helmets Handheld Flashlights