Shop All Utility Knives
Pacific Handy Cutter
Utility Knife Utility, 6 1/2 in L
Mfr # SN395
Zoro # G9786436
original price:
$8.35
10% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Manual Retracting
- Features Front Loading
- Position 1
- Number of Blades Included 3
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # SN395
- Zoro # G9786436
- UPC # 073441003954
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 1/4 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Edge Type Plain, Blade Material Steel, Blade Operation Manual Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Green, Green, 2 Pockets (5876)
- MILWAUKEE TOOL 15MM Armature (16-01-3010)
- LISLE 41MM WATER PUMP WRENCH (LI13500)
- JET Gear (JWBS18-311)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Gray/Green (E13205-9)
- PACIFIC HANDY CUTTER SAFETY CUTTER BLU 5.75 in. l (E21108-4)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Red Plastic Handle (S4L)
- Pacific Handy Cutter Knives, Cutters & Snips