Shop All Utility Knives
Pacific Handy Cutter
Utility Knife Utility, 6 1/2 in L
Mfr # QBA-375
Zoro # G2111401
original price:
$12.15
6% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic Rubber Grip
- Overall Thickness 0.86 in
- Position 1
- Blade Material Steel
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Handy Cutter
- MFR # QBA-375
- Zoro # G2111401
- UPC # 073441003756
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 32mm 12 Point Shallo (CMMT44245)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 13/16" x 2" (HML.13/16)
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- JET Stud Latch (PWBS14-136)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 in L (RSG-194)
- PACIFIC HANDY CUTTER Safety Cutter Swivel Holster, 5-1/2" (UKH-423)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- PACIFIC HANDY CUTTER Hook-Style Film and Foam Cutter Injector, 8 1/2 in L (SH-701)
- PACIFIC HANDY CUTTER 6-1/2 in. Fixed Blade Disposable Film Cutter (DFC364NSFR)
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- MARTOR Concealed blade metal detectable knife 5 7/8 in L, 10 PK (150007.12)
- Pacific Handy Cutter Knives, Cutters & Snips