Shop All Utility Knives
Pacific Handy Cutter
Utility Knife Standard Utility Blades, 6 in L
Mfr # RSG-383
Zoro # G4030677
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Overall Thickness 0.5 in
- Application Multipurpose
- Blade Type Standard Utility Blades
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # RSG-383
- Zoro # G4030677
- UPC # 073441003831
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 2 1/2 in |
Blade Projection Length | 1 in |
Length- Overall/Blade Projection | 6 in / 1 in |
Description
If you are looking for a durable utility knife, the Pacific Handy Cutter RSG-383 is an excellent choice. The tool has a retractable blade and ergonomic handle. With a locking nose, this utility knife allows you to adjust the blade depth without having to release it from the locked position. Its blade can be retracted into its handle when not in use, reducing the risk of injury. It also features an ergonomic handle that provides a firm grip while working with drywall or wallcovering. Made of metal, this green neon coloured knife has a 6 in length and 2 1/2" width overall. If you want to keep your hands safe while still being able to cut materials easily, the Pacific Handy Cutter Utility Knife is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (16217)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- PACIFIC HANDY CUTTER Safety Cutter Fixed, 6 1/4 in L (EBC1X)
- PACIFIC HANDY CUTTER Disposable Film Cutter Fixed, 6 1/2 in L (DFC364X)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- PACIFIC HANDY CUTTER Disposable Film Cutter Disposable, 6 1/2 in L (DFC364NSFW)
- PACIFIC HANDY CUTTER Hook-Style Film and Foam Cutter Injector, 8 1/2 in L (SH-701)
- ALLWAY Allway Tools 25 Piece 18MM Snap-Off Neon Knife Bucket K7-25 (37064070502)
- Pacific Handy Cutter Knives, Cutters & Snips