Shop All Utility Knives
Pacific Handy Cutter
Utility Knife Safety, 7 in L
Mfr # QBR-18
Zoro # G2101395
original price:
$11.45
14% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color High-Visibility Yellow
- Handle Type Ergonomic Rubber Grip
- Blade Change Quick Change Dial
- Application Multipurpose
- Position 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # QBR-18
- Zoro # G2101395
- UPC # 073441001127
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 in |
Description
The Pacific Handy Cutter, Inc Utility Knife is the perfect tool for any application. Its compact size makes it easy to carry around. The ergonomic rubber grip handle offers a comfortable and secure grip while you work. You can retract the blade quickly with just one touch of a button. This utility knife has an overall length of 6 3/4 in., making it easy to store when not in use. It also has a metal body with yellow color for enhanced visibility. If you are looking for a high quality utility knife, this is the product for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Drill Bits Fully Ground 3.3mm 10 Pcs (DBX033)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (72321RPB144520)
- STARRETT Micrometer Inside 5/8 to 3/4" Range (78XTZ-750)
- ELCO LIGHTING Adjustable Hole Cutter (EL6000)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 5 1/2 in L (EZ4)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SR)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Silver/Teal (E13302-9)
- OUTDOOR EDGE SIDEWINDER BL RAZOR KNIFE (SWU-20C)
- Pacific Handy Cutter Knives, Cutters & Snips