Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade w/Dispenser, 3/4 In. W, PK75
Mfr # QBD324
Zoro # G7616217
product price: $14.29
/pk 75, $0.19/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 4 1/2 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # QBD324
- Zoro # G7616217
- UPC # 073441006320
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3 in |
Length | 4 1/2 in |
Blade Width | 3/4 in |
Blade Length | 2 3/8 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 31AD26, 31AD27, 4MUX2, 8NN12, 9CTT9, Compatible with Manufacturer Model Number QBA-375, RPK340, RSG-194, RSG-383, SN395, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 17mm Hex 75mm 3/4 Sq. Drive (6012M.75-17)
- DEWALT Cordless Angle Grinder (DCG409VSB)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 5/8 (53440)
- SUNEX 10-Piece Metric Stubby Combination Wrench Set (9930M)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- PACIFIC HANDY CUTTER Pocket Blade Dispenser Only, 1-1/4" W (PBDSP017)
- PACIFIC HANDY CUTTER Single Edge Utility Blade, 1/4" W, PK100 (INJ-010)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD379)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, High Carb Steel (BB6017KIT)
- OLFA OLFA ABB50B 9149 9MM Precision Black UltraSharp SnapOff Blades 50 Pack (9149)
- Pacific Handy Cutter Utility Knife Blades