Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, Steel Handle, PK100
Mfr # B11119-9
Zoro # G610934822
product price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Steel
- Number of Cutting Edges 2
- Number of Blades Included 100
- Blade Length 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # B11119-9
- Zoro # G610934822
- UPC # 073441009253
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Width | 3/4 in |
Blade Length | 2 9/32 in |
Details
Blade Material | Steel |
Number of Cutting Edges | 2 |
Number of Blades Included | 100 |
Item | Utility Blade |
Blade Tip | Rounded |
Blade Edge Type | Straight |
Compatible with Manufacturer Model Number | E12208-9, E13101-3, E13105-7, E13106-9, E13107-3, E13108-3, E13201-5, E13204-5, E13205-9, E13206-9, E13301-9, E13302-9 |
For Cutting Cork | Yes |
For Cutting Rubber | Yes |
Material Application | Carpet, Double-walled Corrugate, Foam, Gaylords, Plastic Banding, Shrink Wrap, Single-walled Corrugate, Tape, Triple-walled Corrugate, Twine, Yarn, Zip Ties |
Blade Thickness | 0.024 in |
For Cutting Leather | Yes |
Compatible with Series | PHC Metti(TM), PHC Victa(TM) |
For Cutting Fabric | No |
For Cutting Plastic | Yes |
For Cutting Paper | Yes |
For Cutting Cardboard | Yes |
Blade Design | 1 |
Compatible Manufacturer Part Number | E12208-9, E13101-3, E13105-7, E13106-9, E13107-3, E13108-3, E13201-5, E13204-5, E13205-9, E13206-9, E13301-9, E13302-9 |
Description
Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 9/32 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 31AD24, 31AD26, 45PV77, 4MUX2, 4MUX5, 783Z34, 817ZJ0, 817ZJ3, 817ZJ4, 817ZJ5, Compatible with Manufacturer Model Number E12208-9, E13101-3, E13105-7, E13106-9, E13107-3, E13108-3, E13201-5, E13204-5, E13205-9, E13206-9, E13301-9, E13302-9, Compatible with Series PHC Metti(TM), PHC Victa(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 10-Way Slide Hammer Puller Set With Plastic Case (7948)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- HANSON Spiral Flute EX - 5 Screw Extractor 1/4" Carded (53405)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- PACIFIC HANDY CUTTER Single Edge Utility Blade, 1/4" W, PK100 (INJ-010)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, High Carb Steel (BB6017KIT)
- PACIFIC HANDY CUTTER Pocket Blade Dispenser Only, 1-1/4" W (PBDSP017)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- ALLWAY K-Series Retractable Utility Knife, 3 Blades Pack (RK4)
- Pacific Handy Cutter Knives, Cutters & Snips