Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, Standard, High Carbon Steel
Mfr # BB6324KIT
Zoro # G9993313
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 3/8 in
- Material Plastic
- Overall Length 3 3/8 in
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # BB6324KIT
- Zoro # G9993313
- UPC # 073441006443
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/8 in |
Overall Length | 3 3/8 in |
Overall Width | 3 1/2 in |
Overall Height | 6 1/4 in |
Details
Material | Plastic |
Features | Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Number of Blade Points | 2 |
Number of Blades Included | 75 |
Blade Dispenser Included | Yes |
Number of Cutting Edges | 1 |
Thickness | 0.025 in |
Blade Point Type | Sharp |
Mount Type | Pallet Rack, Post Mount, Wall Mount |
Includes | Blade Dispenser |
Item | Blade Dispenser Kit |
Fits Utility Knives Stock No. | 31AD26, 31AD27, 4MUX2, 8NN12, 9CTT9 |
Compatible with Product Type | Utility Knife Blades |
Color | Yellow |
Capacity | Approximately (750) Utility Blades |
Blade Disposal Type | Blade Bank |
Description
Blade Dispenser Kit, Blade Disposal Type Blade Bank, Capacity Approximately (750) Utility Blades, Color Yellow, Compatible with Product Type Utility Knife Blades, Features Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades, Includes Blade Dispenser, Material Plastic, Mount Type Pallet Rack, Post Mount, Wall Mount, Overall Height 6 1/4 in, Overall Length 3 3/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T25-1000x1)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- IDEAL Crimper and Connector Kit (33-750)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD379)
- PACIFIC HANDY CUTTER Round Point Safety Blade, 2-3/4" W, PK100 (SP-017)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, High Carb Steel (BB6379KIT)
- PACIFIC HANDY CUTTER Film Cutter Blade, 2-1/2 In. W, PK3 (S5FC)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- STARRETT Utility Knife Hook 10 Blade Dispenser, Hook, General Purpose (KSH01R)
- Pacific Handy Cutter Utility Knife Blades