Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, Safety Tip, 1-11/16 in.
Mfr # BB5017KIT
Zoro # G9993286
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 1 11/16 in
- Material Plastic
- Overall Length 3 3/8 in
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # BB5017KIT
- Zoro # G9993286
- UPC # 073441006412
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 1 11/16 in |
Overall Length | 3 3/8 in |
Overall Width | 3 1/2 in |
Overall Height | 6 1/4 in |
Details
Material | Plastic |
Features | Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Blade Dispenser Included | Yes |
Fits Utility Knives Stock No. | 20F882, 20F884, 20F891, 22VA95, 22VA96, 4MUX7, 4MUX8, 4MUY1, 4MUY2, 4MUY7 |
Thickness | 0.017 in |
Item | Blade Dispenser Kit |
Mount Type | Pallet Rack, Post Mount |
Blade Point Type | Round |
Number of Cutting Edges | 1 |
Number of Blades Included | 100 |
Number of Blade Points | 2 |
Includes | (1) Blade Bank, (1) Blade Dispenser, (2) Zip-Ties |
Color | Yellow |
Compatible with Product Type | Utility Knife Blades |
Capacity | Approximately (750) Utility Blades |
Blade Disposal Type | Blade Bank |
Description
Pacific Handy Cutter, Inc.'s BB5017KIT Utility Blade Dispenser Kit is a convenient and easy way to store and dispense your blades. It comes with 100 blades that are compatible with a variety of utility knives from different brands. This blade dispenser kit comes in a holding notch so you can easily pull out the blades as needed. The package includes 1-11/16" long, 3/4" wide plastic safety tip blades that fit different utility knives from Pacific Handy Cutter, Inc. These disposable blades have straight edges and round points for precise cutting performance. If you want a safe and convenient way to store your blade refills, then Pacific Handy Cutter's BB5017KIT Utility Blade Dispenser Kit is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- GREAT NECK 16Oz Hickory Ball Peen Hammer (BP16)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- PACIFIC HANDY CUTTER Round Point Safety Blade, 2-3/4" W, PK100 (SP-017)
- PACIFIC HANDY CUTTER Film Cutter Blade, 2-1/2 In. W, PK3 (S5FC)
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, High Carb Steel (BB6379KIT)
- PACIFIC HANDY CUTTER 2 in. #9 Single Edge Utility Blade (100-Pack) (RB009)
- ALLWAY 100 Pk Single Edge Razr Blade (SEB100VP)
- Pacific Handy Cutter Utility Knife Blades