Shop All Utility Knife Blades
Pacific Handy Cutter
Utility Blade, 2-3/8" L, 1/32" W, PK100
Mfr # SPS92
Zoro # G905932915
original price:
$15.15
5% off
new price: $14.39
/pk 100, $0.14/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/32 in
- Blade Material Steel
- Primary Cutting Application Drywall/Utility
- Compatible with Manufacturer Model Number QBD-379
- For Cutting Cardboard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # SPS92
- Zoro # G905932915
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Blade Width | 1/32 in |
Blade Length | 2 3/8 in |
Details
Blade Material | Steel |
Primary Cutting Application | Drywall/Utility |
Compatible with Manufacturer Model Number | QBD-379 |
For Cutting Cardboard | Yes |
Blade Design | 5 |
For Cutting Plastic | Yes |
For Cutting Leather | Yes |
Compatible with Series | QBA375, QBAR, QBR18, QBS20, RSG194, RSG197, RSG383, SN195 |
Blade Tip | Blunt |
For Cutting Rubber | Yes |
Blade Thickness | 0.025 in |
Number of Blade Points | 2 |
Item | Utility Blade |
Compatible Manufacturer Part Number | QBD-379 |
Compatible with Manufacturer Part Number | QBD-379 |
Compatible with Manufacturer Model Number [NEW] | QBD-379 |
Compatible Manufacturer Model Number | QBD-379 |
For Use with Mfr. Model Number | QBD-379 |
For Use With Mfr. Model Number | QBD-379 |
Description
Utility Blade, Blade Design 5, Blade Length 2 3/8 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Blunt, Blade Width 1/32 in, Compatible with Grainger Part Number 45PV77, 4MUX2, 4MUX5, 783Z34, 8NN12, 9CTT9, Compatible with Manufacturer Model Number QBD-379, Compatible with Series QBA375, QBAR, QBR18, QBS20, RSG194, RSG197, RSG383, SN195, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 X .472 X .406 X 1-1/16 - 3/4 Taper Spiral Flute Pipe Reamer (2006-2026)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/4-12UNF (C65629)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- DRILL AMERICA 33/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F33/64)
- PACIFIC HANDY CUTTER Safety Blades w/Dispenser, PK100 (SPD-017)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD379)
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, High Carb Steel (BB6017KIT)
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- Pacific Handy Cutter Knives, Cutters & Snips