Shop All Tool Belts & Pouches
Pacific Handy Cutter
Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets
Mfr # UKH-594
Zoro # G4968941
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Clips on to Belt, Pants or Pocket, Durable Plastic Swivel Holster Rotates 360 Degrees, Increases in Cutter Retention, The Unique Swivel Design Rotates the Holster for the Most Comfortable Positions on the User's Hip While Sitting or Standing
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Handy Cutter
- MFR # UKH-594
- Zoro # G4968941
- UPC # 073441005941
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Depth (In.) | 1 in |
Width (In.) | 4 1/2 in |
Height (In.) | 1 in |
Height | 1-3/4" |
Width | 2" |
Length | 4-3/4" |
Overall Height | 1 3/4 in |
Overall Width | 2 in |
Overall Depth | 1 in |
For Maximum Belt Width | 1 1/2 in |
Description
The Pacific Handy Cutter, Inc UKH-594 Black Plastic 0 Pockets is the perfect tool holster for carrying your most important tools. The belt fits belts up to 1 in. wide and has a length of 4 3/4 in. and a height of 1 3/4 in. It has an open top design with no closure or flap to get in the way of you accessing your tools quickly and easily. The pockets are made from black plastic that provides durability while also being lightweight. If you are looking for a high quality tool holster, this Pacific Handy Cutter one is sure to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, Set, 16pcs. (537.000.16)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- PACIFIC HANDY CUTTER Tool Pouch, Safety Cutter Holster, Black, Polyester, 0 Pockets (UKH-611)
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets (UKH325)
- TOOLPRO Pouch, 8 Pocket Top Grain Leather Drywall Pouch Left Handed, Leather (TP00486)
- DICKIES 5-Pocket Drill Holster with Safety Tether (57097)
- Pacific Handy Cutter Tool Belts & Pouches