Shop All Tool Belts & Pouches
Pacific Handy Cutter
Tool Pouch, Safety Cutter Holster, Black, Polyester, 0 Pockets
Mfr # UKH-611
Zoro # G4968957
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Swivel Clip
- Fits Belts Up To (In.) One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Handy Cutter
- MFR # UKH-611
- Zoro # G4968957
- UPC # 073441006115
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 5 3/4 in |
Height (In.) | 2 1/2 in |
Depth (In.) | 1 7/8 in |
Overall Width | 5 3/4 in |
Overall Height | 2 1/2 in |
Overall Depth | 1 7/8 in |
Details
Item | Safety Cutter Holster |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Swivel Clip |
Fits Belts Up To (In.) | One Size Fits All |
Tether Capable | Tether Capable |
Number of Pockets | 0 |
Type | For SP1 (20F884) |
Tether Style | Tether Capable |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Closure Type | Open Top |
Compatible with Manufacturer Model No. | SP1 (20F884) |
Belt Attachment Type | Swivel Clip |
Style | Holster |
Compatible with Product Type | Safety Cutter |
Attachment Type | Swivel Clip |
Description
Safety Cutter Holster, Attachment Type Swivel Clip, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. SP1 (20F884), Compatible with Product Type Safety Cutter, Features Swivel Clip, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 1 7/8 in, Overall Height 2 1/2 in, Overall Width 5 3/4 in, Style Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diamond Hole Saw, 2-1/2 in., Thin Wall (59587)
- KLEIN TOOLS Skinning Knife Hook with Notch, 8 in L (1570-3)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/4x1/8 90 Degree Nozzle Pac of 2 (8425-183)
- SUNEX Extra Long Impact Socket 33Mm, 1" Drive (SUN533MEL)
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH-594)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets (UKH325)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- KLEIN TOOLS Black Leather Tool Pouch, 8 Pockets (5162T)
- Pacific Handy Cutter Tool Belts & Pouches