Shop All Utility Knives
This Product is Discontinued
Pacific Handy Cutter
Stretch Film Cutter Utility, 6 1/2 in L (Discontinued)
Mfr # DSC301
Zoro # G4793451
This Product is Discontinued
Key Features
- Blade Material Steel
- Overall Length 6 1/2 in
- Overall Width 2 1/4 in
- Handle Material Plastic
- Features Disposable, Light-Duty Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # DSC301
- Zoro # G4793451
- UPC # 073441005798
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 2 1/4 in |
Description
If you work with stretch film, the Pacific Handy Cutter DSC301 Stretch Film Cutter is a must-have. It is an essential tool for any shop or warehouse. The lightweight cutter features a disposable design, making it ideal for use in the field or on site. This utility knife can be used to cut wallcovering, paper, cardboard and carpeting. The blade material is made of carbon steel and has a blue plastic handle. With an overall length of 6 1/2 in., this stretch film cutter has an overall width of 2 1/4 in.. When it comes to safety and convenience, there are few tools that measure up to the Pacific Handy Cutter DSC301 Stretch Film Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.