Shop All Utility Knife Blades
Pacific Handy Cutter
Single Edge Film Cutter Blade, W, PK3
Mfr # S7FC
Zoro # G4420866
product price: $7.25
/pk 3, $2.42/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Length 3 1/2 in
- Material Plastic
- Overall Length 3 1/2 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # S7FC
- Zoro # G4420866
- UPC # 073441005422
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 2 1/2 in |
Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
Cutter Head with Blade, Antimicrobial No, Blade Material Stainless Steel, Body Material Plastic, Compatible with Grainger Part Number 20F891, Compatible with Manufacturer Model Number S7, Number of Cutting Sides 1, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- BOSCH Drilling and Driving Bit Set, Split Point (MS4041)
- GEARWRENCH 5 Pc. Phillips? Dual Material Screwdriver Set (80052H)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/16 (C70003)
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 (SB92)
- PACIFIC HANDY CUTTER Single Edge Utility Blade, 1/4" W, PK100 (INJ-010)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- PACIFIC HANDY CUTTER Safety Blades w/Dispenser, PK100 (SPD-017)
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- EXCEL BLADES #11 Fine Point Knife Blades, 100PK (22611IND)
- Pacific Handy Cutter Utility Knife Blades