Shop All Utility Knives
This Product is Discontinued
Pacific Handy Cutter
Safety Point 4 in L, 12 PK (Discontinued)
Mfr # PSC-2-500
Zoro # G4234334
This Product is Discontinued
Key Features
- Handle Type Standard
- Blade Change Screw
- Blade Operation Self-Retracting
- Overall Width 1 1/4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # PSC-2-500
- Zoro # G4234334
- UPC # 073441004692
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 4 in |
Description
Folding Safety Cutter, Blade Change Method Tools Needed, Blade Edge Type Straight, Blade Material Stainless Steel, Blade Type Included Safety Point Blade, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.