Shop All Utility Knives
Pacific Handy Cutter
Safety Knife Rounded Safety Blade, 6 in L
Mfr # S5R
Zoro # G3060635
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Position 4
- Blade Type Rounded Safety Blade
- Disposable No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Handy Cutter
- MFR # S5R
- Zoro # G3060635
- UPC # 073441004425
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/4 in |
Blade Projection Length | 5/8 in |
Length- Overall/Blade Projection | 6 in / 5/8 in |
Description
You need a reliable utility knife to carry out the work at hand. The Pacific Handy Cutter, Inc S5R Safety Knife is just what you need. It has a 3 fixed blade depths that allow you to make shallow tray cuts and deep cuts easily. The safety point allows for more control when cutting materials like corrugated boxes and plastic bags. Made of green plastic, the ergonomic handle offers an excellent grip for enhanced control. The tape splitter makes this knife ideal for use with packing tape and other adhesives. With its safety point and convenient features, the Pacific Handy Cutter, Inc S5R Safety Knife is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Super Work Stand Universal Rotating (7300)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4794)
- DOTCO Valve For 12L (01-2518)
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5L)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC-2-700)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- PACIFIC HANDY CUTTER Hook-Style Safety Cutter, Fixed Blade Safety Blade (EZR)
- TOUGHBUILT 6.5" Sliding Scraper Utility Knife Black 1 pc (TB-H4S5-01-6BES)
- Pacific Handy Cutter Utility Knives