Shop All Utility Knives
Pacific Handy Cutter
Safety Knife Rounded Safety Blade, 6 in L
Mfr # S4SR
Zoro # G5171932
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Overall Length 6 in
- Metal Detectable Yes
- Disposable No
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # S4SR
- Zoro # G5171932
- UPC # 073441005545
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Blade Projection Length | 1/2 in |
Length- Overall/Blade Projection | 6 in / 1/2 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Projection Length 1/2 in, Blade Material Steel, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- STANLEY Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack) (11-988)
- KLEIN TOOLS Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle (44006)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- PACIFIC HANDY CUTTER Safety Cutter Enclosed, 5 1/2 in L (EZ2)
- PACIFIC HANDY CUTTER Safety Cutter, Food Service, Manufacturing Facilities Plastic (DFC364NSFY)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC-2-100)
- MILWAUKEE TOOL FASTBACK Flip Utility Knife (48-22-1901)
- Pacific Handy Cutter Utility Knives