Shop All Utility Knives
Pacific Handy Cutter
Safety Knife Rounded Safety Blade, 6 in L
Mfr # EZ3
Zoro # G4420884
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Metal Detectable No
- Handle Type Ergonomic
- Overall Width 1 1/2 in
- Features (3) Buttons for Right, Left, and Top Power Cuts, Wear Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # EZ3
- Zoro # G4420884
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Blade Projection Length | 3/8 in |
Length- Overall/Blade Projection | 6 in / 3/8 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Projection Length 3/8 in, Blade Material Steel, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Countersink #10 - 13/64" (00710)
- FREUD Slotting Cutter Arbor (60-102)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard Metric Socket Set (CSAS9N)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- PACIFIC HANDY CUTTER Safety Cutter Fixed, 6 1/4 in L (EBC1X)
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- PACIFIC HANDY CUTTER Safety Strap Cutter Utility, 6 in L (HH700)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SR)
- ESTWING Mini Folding Lock Back Utility Knife with Disposable Razor Blade (42442)
- Pacific Handy Cutter Knives, Cutters & Snips