Shop All Utility Knives
Pacific Handy Cutter
Safety Knife, Retractable 6 in L
Mfr # QBAR
Zoro # G502485845
original price:
$27.91
36% off
new price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Overall Length 6 in
- Blade Operation Retractable
- Blade Material Carbon Steel
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # QBAR
- Zoro # G502485845
- UPC # 073441006818
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Blade Projection Length | 3/8 in |
Description
Safety Knife, Blade Change Method Quick-Change, Blade Projection Length 3/8 in, Blade Material Carbon Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601829)
- STEELMAN Wheel Weight Hammer (75027-N)
- CONCRETE PUMP SUPPLY Clean Out Ball 4'' Hard, 120mm (COBH40)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (366162)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S8)
- PACIFIC HANDY CUTTER 6-1/2 in. Fixed Blade Disposable Film Cutter (DFC364NSFR)
- PACIFIC HANDY CUTTER Pocket Safety Cutter Safety Utility Point, 5 1/2 in L (S7)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Green (E12209-4)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 7 in L (EZST)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- Pacific Handy Cutter Knives, Cutters & Snips