Shop All Utility Knives
Pacific Handy Cutter
Safety Cutter Swivel Holster, 5-1/2"
Mfr # UKH-443
Zoro # G3114352
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- For Use With RSC432 Disposable Safety Cutter
- Color Black
- Width 5 1/2 in
- Features Clips on to Belt, Pants or Pocket, Durable Plastic Swivel Holster Rotates 360 Degrees, Increases in Cutter Retention, The Unique Swivel Design Rotates the Holster for the Most Comfortable Positions on the User's Hip While Sitting or Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Handy Cutter
- MFR # UKH-443
- Zoro # G3114352
- UPC # 073441004432
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Height | 1 1/2 in |
Width | 5 1/2 in |
Overall Length | 5-1/2" |
Depth | 1 5/8 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 5/8 in |
Overall Height | 1 3/4 in |
Belt Width | 1 1/2 in |
For Maximum Belt Width | 1 1/2 in |
Description
The UKH-443 Safety Cutter Swivel Holster from Pacific Handy Cutter, Inc. is a holster designed to fit your safety cutter. It is ideal for those who need a safe and secure way to carry their tools. The UKH-443 swivel holster can be worn on the belt or attached to a lanyard, making it convenient for use by professionals in various industries. This plastic tool sheath measures 5 1/2" in length and has an overall width of 1 1/4". It fits belts up to 1 1/2" wide and has an overall depth of 1 5/8". Designed with a depth of 1 5/8", this black holster also has an overall height of 1 3/4". Whether you're looking for something that's easy to carry or will hold your items securely, the UKH-443 Safety Cutter Swivel Holster from Pacific Handy Cutter, Inc. is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 1.59"L, Tap, GP Phenolic (4103HJ)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET Adapter (48-32-5030)
- PROTO #5 Drive Impact Drive Adapter (J09902)
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 5 1/2 in L (EZ4)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S8)
- PACIFIC HANDY CUTTER Safety Knife, Self-Retracting, Safety Point, General Purpose (QBS20)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (EZ3)
- HOLEX Box Cutter, 150mm (844800)
- Pacific Handy Cutter Utility Knives