Shop All Utility Knives
Pacific Handy Cutter
Safety Blade Round Point, 100 PK
Mfr # SP-025
Zoro # G4212065
product price: $15.55
/pk 100, $0.16/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Dispenser Included No
- Fits Utility Knives Stock No. Most Standard Utility Knives
- Number of Cutting Edges 1
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # SP-025
- Zoro # G4212065
- UPC # 073441003732
- Country of Origin United States
- Category Utility Knives
Dimensions
Blade Width | 3/4 in |
Length | 2 1/4 in |
Width | 3/4 in |
Blade Length | 1 11/16 in |
Description
Safety Blade, Blade Edge Type Straight, Blade Length 1 11/16 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Blunt, Blade Width 3/4 in, Compatible with Manufacturer Model Number RZ3, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1406)
- HOLEX Digital caliper ABS- Measuring range: 200mm (412821 200)
- DRILL AMERICA m26x1.5 HSS Metric Hand Tap (DWTSMT26X1.5)
- KESON Chalk Line, w/Handle, Wht, 150 ft, For 4MHF4 (RLG150RH)
- PACIFIC HANDY CUTTER Safety Cutter, Food Service, Manufacturing Facilities Plastic (DFC364NSFY)
- PACIFIC HANDY CUTTER Safety Knife, Self-Retracting, Safety Point, General Purpose (QBS20)
- PACIFIC HANDY CUTTER SAFETY CUTTER BLU 5.75 in. l (E21108-4)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S8)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SR)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- Pacific Handy Cutter Utility Knives