Shop All Utility Knife Blades
Pacific Handy Cutter
Pocket Blade Dispenser Only, 1-1/4" W
Mfr # PBDSP017
Zoro # G4420857
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Length 2 1/4 in
- Material Plastic
- Includes Dispenser Only
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # PBDSP017
- Zoro # G4420857
- UPC # 073441006122
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1 1/4 in |
Length | 2 1/4 in |
Overall Length | 2 1/4 in |
Overall Width | 1 1/4 in |
Details
Material | Plastic |
Includes | Dispenser Only |
Primary Cutting Application | General Purpose |
Number of Blades Included | 0 |
Blade Dispenser Included | Yes |
Item | Utility Blade Dispenser |
Thickness | 0.75 in |
Application | General Purpose |
Description
Utility Blade Dispenser, Application General Purpose, Includes Dispenser Only, Material Plastic, Overall Length 2 1/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-13/16 in. X 1-13/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW7)
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- AVK Expendable Tool 5/16-18 - Select Series (BTIT-AA184-518/B)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 1 31/32 in L (J5243)
- PACIFIC HANDY CUTTER Utility Blade, Standard, 2-3/8 in. (BB5324KIT)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. (BB5379KIT)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, 1-11/16 in. (BB5017KIT)
- PACIFIC HANDY CUTTER Utility Blade, Steel Handle, PK100 (B11119-9)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- Pacific Handy Cutter Knives, Cutters & Snips