Shop All Folding & Pocket Knives
This Product is Discontinued
Pacific Handy Cutter
Folding Pocket Knife, 2-1/4In, Steel (Discontinued)
Mfr # ZJ581
Zoro # G9511817
This Product is Discontinued
Key Features
- Type Folding Blade
- Number of Blades 1
- Blade Edge Notched
- Blade Type Steel
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # ZJ581
- Zoro # G9511817
- UPC # 073441006368
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2-1/4" |
Closed Length | 3-1/2" |
Length Open | 5-3/4" |
Details
Item | Pocket Knife |
Type | Folding Blade |
Number of Blades | 1 |
Blade Edge | Notched |
Blade Type | Steel |
Blade Material | Steel |
Locking Blade | Lockback |
Handle Material | Plastic |
Application | For Cutting |
Handle Color | Black; Orange |
Includes | #92 Blade |
Sheath | No |
One-Hand Operation | Yes |
Belt Clip | No |
Features | Ambidextrous |
Number of Blades Included | 1 |
Metal Detectable | No |
Blade Edge Type | Straight |
Number of Blades Stored | 1 |
Description
Pocket Knife, Blade Edge Type Straight, Blade Material Steel, Closed Length 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.