Shop All Utility Knife Blades
Pacific Handy Cutter
Film Cutter Blade, 2-1/2 In. W, PK3
Mfr # S5FC
Zoro # G0938594
product price: $11.39
/pk 3, $3.80/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Length 3 1/2 in
- Material Plastic
- Overall Length 3 1/2 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # S5FC
- Zoro # G0938594
- UPC # 073441004593
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 2 1/2 in |
Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 2 1/2 in |
Description
If you are looking for a film cutter blade, the Pacific Handy Cutter S5FC Film Cutter Blade is an excellent choice. The sharp blade offers straight cuts in thick films and other materials. It has a safety tip to protect against injury. The 3 blades included with this pack offer clean, accurate cuts. This package comes with 3 blades that have a 2 1/2" width and 3 1/2" length respectively. The Pacific Handy Cutter Film Cutter Blade is the product you will want to purchase for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hydraulic Flaring Tool Kit (KTI70082)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- KO-KEN Bit TORX T27 100mm 1/4 Hex Drive (121T.100-T27)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD324)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. (BB5379KIT)
- PACIFIC HANDY CUTTER Extension Adapter, Standard, Plastic (DFCCON)
- PACIFIC HANDY CUTTER Blade Disposal Unit, HDPE (BB00205)
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- PACIFIC HANDY CUTTER Blade Disposal Unit, Wall Mount Bracket (BH00206)
- PROSOURCE Blade Wlppr Stripper 4In 5Pk (14083-3L)
- Pacific Handy Cutter Utility Knife Blades