Shop All Utility Knives
Pacific Handy Cutter
Disposable Film Cutter Disposable, 6 1/2 in L
Mfr # DFC364NSFW
Zoro # G5169473
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position 1
- Blade Material Stainless Steel
- Overall Width 2 1/4 in
- Standards HACCP, NSF Approved
- Blade Type Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Handy Cutter
- MFR # DFC364NSFW
- Zoro # G5169473
- UPC # 073441005644
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Overall Width | 2 1/4 in |
Overall Length | 6 1/2 in |
Description
Disposable Film Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Plain, Blade Material Stainless Steel, Blade Type Included Enclosed, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4784)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4983 (J4983)
- JACKSON SAFETY 6 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade (14764)
- HHIP 1-1/8" Combination Wrench (7023-1019)
- PACIFIC HANDY CUTTER 6-1/2 in. Fixed Blade Disposable Film Cutter (DFC364NSFR)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SR)
- PACIFIC HANDY CUTTER Hook-Style Safety Cutter, Fixed Blade Safety Blade (EZR)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC-2-100)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- Pacific Handy Cutter Knives, Cutters & Snips