Shop All Utility Knives
Pacific Handy Cutter
Combination Utility Knife Utility, 8 in L
Mfr # EBC2
Zoro # G4235279
original price:
$4.49
11% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic
- Overall Length 8 in
- Application Multipurpose
- Overall Width 2 in
- Overall Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # EBC2
- Zoro # G4235279
- UPC # 073441006702
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8 in |
Overall Width | 2 in |
Description
Combination Utility Knife, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Plain, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- HASSAY SAVAGE CO Collard Bushing, # I, ID9mm, L 1-1/8 In (22109)
- BETA Metric Plain Hex Male Key, 9 mm Tip Size, 10 1/2 in Long, 5 13/64 in Short (951)
- RHINO Channel Post Adapter, 1-1 1/2#, PD55 (070617)
- PACIFIC HANDY CUTTER Combination Utility Knife Utility, 7 in L (EZST)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SR)
- PACIFIC HANDY CUTTER Safety Strap Cutter Utility, 6 in L (HH700)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- PACIFIC HANDY CUTTER 6-1/2 in. Fixed Blade Disposable Film Cutter (DFC364NSFR)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- Pacific Handy Cutter Utility Knives