Shop All Tool Belts & Pouches
Pacific Handy Cutter
Belt, Holster, Black, Nylon, 1 Pockets
Mfr # A41014-7
Zoro # G110108273
original price:
$6.45
14% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Belt
- Color Black
- Features Attaches to Belts, Work Pants, or Aprons, Two Elastic Slots for Access to Pens, Markers, and Replacement Blade Packs
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # A41014-7
- Zoro # G110108273
- UPC # 073441009635
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 2 1/2 in |
Overall Height | 5 1/2 in |
For Maximum Belt Width | 1 3/8 in |
Details
Item | Holster |
Material | Nylon |
Tool Storage Type Included | Belt |
Color | Black |
Features | Attaches to Belts, Work Pants, or Aprons, Two Elastic Slots for Access to Pens, Markers, and Replacement Blade Packs |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Number of Pockets | 1 |
Closure Type | Open Top |
Primary Application | Industrial |
Style | Holster |
Attachment Type | Belt Clip |
Compatible with Product Type | Safety Knives |
Description
Holster, Attachment Type Belt Clip, Closure Type Open Top, Color Black, Compatible with Product Type Safety Knives, Features Attaches to Belts, Work Pants, or Aprons, Two Elastic Slots for Access to Pens, Markers, and Replacement Blade Packs, For Maximum Belt Width 1 3/8 in, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 2 1/2 in, Overall Height 5 1/2 in, Overall Width 1 1/2 in, Primary Application Industrial, Style Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- OREGON Dressing Brick for Bench Grinders, 1/2" x 1/2" x 1" (DB-2)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets (UKH325)
- PACIFIC HANDY CUTTER Tool Pouch, Safety Cutter Holster, Black, Polyester, 0 Pockets (UKH-611)
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH-594)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- Pacific Handy Cutter Tool Belts & Pouches