Shop All Utility Knife Blades
Pacific Handy Cutter
2 in. #9 Single Edge Utility Blade (100-Pack)
Mfr # RB009
Zoro # G4565267
product price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11/16 in
- Length 1 1/2 in
- Material Carbon Steel
- Blade Width 25/32 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Handy Cutter
- MFR # RB009
- Zoro # G4565267
- UPC # 073441000441
- Country of Origin Mexico
- Category Utility Knife Blades
Dimensions
Width | 11/16 in |
Length | 1 1/2 in |
Blade Width | 25/32 in |
Blade Length | 1 9/16 in |
Description
The Pacific Handy Cutter RB009 #9 Single Edge Utility Blade is the high-quality blade that you need for your utility knife. The sharp single edge utility blade measures 1 1/2 in. in length and 11/16 in. in width. Made from carbon steel, this razor blade has a thickness of 0.009 in.. With a primary cutting application of 2, it is ideal for use with 2 wire boards or other applications where precision cutting is needed. This item comes complete with 100 blades that fit the following stock 29UJ68, 4MUW5, 4MUW6 and 4MUW8. When you want to make precise cuts without damaging your project, equip yourself with the Pacific Handy Cutter RB009 #9 Single Edge Utility Blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Service Wrench, Satin, Size 1-3/8 In. (J3544)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-11' 6)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD324)
- PACIFIC HANDY CUTTER Utility Blade, Standard, High Carbon Steel (BB6324KIT)
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, High Carb Steel (BB6379KIT)
- PACIFIC HANDY CUTTER Blade Disposal Unit, HDPE (BB00205)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- Pacific Handy Cutter Knives, Cutters & Snips