Shop All Trailer Wiring
Pacific Dual
Pacific Dual 381603 Wheel Simulator Axle Cover
Mfr # P26-381603
Zoro # G104019219
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Dual
- MFR # P26-381603
- Zoro # G104019219
- UPC # 92339386030
- Country of Origin China
- Category Trailer Wiring
Description
Features
- Lug Nut Style
- Compatibility - Fits Pacific Dualies 34/ 35/ 38/ 39 Series Wheel Simulators
- Style - Bolt-On
- Location - Front
- Finish - Polished
- Color - Silver
- Material - Stainless Steel
- With Retention Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8294.4 BoatTector Stainless Steel Bow Shackle - 3/8", 4-Pack (3006.8294.4)
- MASTERCOOL Filter Pack, 69788 (69788-FLTRPK)
- MAG 1 2.5 gal Bottle, Hydraulic Oil, 68 ISO Viscosity, 10W-20 SAE (MAG00522)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- PACIFIC DUAL Pacific Dual 342000E Wheel Simulator Stud Extender (P26-342000E)
- SNOWPLOW AFTERMARKET MANUFACTURING CPLR HYDC 1/4 IN (1304025)
- CURT 24 USCAR Wiring Extension Harness USCAR to USCAR (56475)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 50' Length (TRC0007CBP-0-50)
- CURT Rnd 7-Way Connector Plug, 58160 (58160)
- HUSKY TOWING TRAILER CONNECTOR, CONNECT 7WAY PLAS TRL END CD/1 (30135)
- GROTE Round Connector Socket, 24" L, Blue Color (87215)
- Pacific Dual Trailer Wiring