Shop All Hand Soap & Lotion Dispensers
Pacific Blue Ultra
Foam Soap Dispenser, Fragrance-Free, 1200ml, , Clear, PK 3
Mfr # GPC43822
Zoro # G802502266
product price: $81.99
/pk 3, $27.33/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 40.6 fl oz (1200 mL)
- Application Hand
- Type Foam Soap Refill
- Packaging Type Touchless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Blue Ultra
- MFR # GPC43822
- Zoro # G802502266
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | Antimicrobial Foam Soap Automated Touchless Dispenser Refills |
Color | Clear |
Application | Hand |
Type | Foam Soap Refill |
Packaging Type | Touchless |
For Use With | Pacific Blue Ultra PRO Soap/Sanitizer Dispenser |
Features | Dye-free; Fragrance-free; pH Balanced; Bio-based; Antimicrobial; Moisturizing |
Description
Antimicrobial foam soap is easy on your hands yet tough on bacteria. Its gentle ingredients moisturize your skin to help your hands stand up to frequent use. Food-safe formula is safe for use in food processing and foodservice areas. Antimicrobial design is pH-balanced and contains BZK to help eliminate bacteria. EcoSmart bottle dispenses 99 percent of the contained soap for cost-efficient use. Dye-free, fragrance-free soap is designed for use with Pacific Blue Ultra soap and sanitizer dispensers (sold separately).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BACKPACK VAC - HARNESS (1471246500)
- MOEN Hotel / Motel Retracting Clothesline Bright Chrome (RR5506HD)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 200 Wipes, 9 in x 9 in (PJ700.0909.20)
- RUBBERMAID COMMERCIAL 17" Handle Toilet Bowl Brush, 17" L Handle, Brown, Plastic, 12 PK (RCP632000BRNCT)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", White (GPC53058)
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser, Touchless, 6-1/2"Wx11-7/10"Dx4"H, BK (GPC53590)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", Black (GPC53057)
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser Kit, Black Dispenser, Gentle Foam Soap, Dye Free (5305714)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- BOBRICK Soap Dispenser, Counter (B-823)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Stand, Steel, Black (11430)
- Pacific Blue Ultra Hand Soap & Lotion Dispensers