Shop All Paper Towels
Pacific Blue
Pacific Blue Ultra Z-Fold Paper Towels, 1 Ply, White, 2200 PK
Mfr # 20887
Zoro # G504988870
product price: $62.79
/pk 2200, $0.03/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Z-Fold
- Color White
- Product Series Pacific Blue Ultra
- Ply 1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Blue
- MFR # 20887
- Zoro # G504988870
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Z-Fold |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Ultra |
Ply | 1 |
Material | Paper |
Description
Package Count: 2200. Pacific Blue Ultra BigFold Z Premium Paper Towels have a decorative emboss that shouts quality, hand-performance, and hand comfort. They fit into existing C-fold and multifold dispensers to provide a premium, cost-saving C-fold paper towel substitute. This commercial paper towel's fold allows for reliable, touchless dispensing of one fully-opened, absorbent towel, which reduces the number of bulk paper towels used as well as the risk of cross-contamination. Pacific Blue Ultra BigFold Z Premium Paper Towels outperform C-fold towels by reducing waste and decreasing costs for an economical solution you can count on.Maintenance-friendly due to the interfolded design that means the towel can't be loaded incorrectly Dispenses a large fully-opened absorbent towel one at a time up to 50% larger than C-fold Helps reduce waste and decrease costs for an economical solution you can count on Fold allows towel to be pulled without touching dispenser reducing risk of cross contamination Sustainable Forestry Initiative certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources Pacific Blue Ultra BigFold Z Premium Paper Towels fit most universal C-Fold and Combi-Fold dispensers, including Georgia-Pacific C-Fold/M-Fold Paper Towel Dispensers (56630/01 or 56601) or Georgia-Pacific Combi-Fold Paper Towel Dispenser (56650/01); or use Georgia-Pacific Countertop C-Fold/M-Fold Paper Towel Dispenser (56640) on the counter by a sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1 Gal. Concentrated Carpet Pre-spray and Bonnet Cleaner (680082)
- PROTEAM Replacement Nut - Aluminum Wands (100099)
- MICRELL 8 fl oz (236.6 mL) Antibacterial Lotion Soap 12 PK (GOJ975212CT)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (410171)
- WINDSOFT C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (101C)
- MARCAL U-Size-It Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (6181)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 275 Sheets, 160 ft, White, 8 PK (28125)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- Pacific Blue Paper Towels