Shop All Paper Towels
Pacific Blue
Pacific Blue Select Paper Towels, 2 Ply, White, 30 PK
Mfr # 27385
Zoro # G704988908
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Pacific Blue Select
- Ply 2
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacific Blue
- MFR # 27385
- Zoro # G704988908
- Country of Origin United States
- Category Paper Towels
Details
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Select |
Ply | 2 |
Material | Paper |
Description
Package Count: 30. Designed for lasting strength and exceptional absorbency, Pacific Blue Select perforated paper towel rolls are ideal for cleaning and wiping. Use this standard-roll paper towel in universal paper towel dispensers, such as Georgia-Pacific's Perforated Paper Towel Roll Dispenser (52720).Hard-working 2-ply towels are designed for lasting strength and absorbency Great for everyday cleaning and wiping in kitchen spaces Long-lasting rolls help minimize the time spent changing out paper towels Each roll contains 85 2-ply paper towels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Drip Tray, 3-7/8" Size, White, PK18 (4121-WHT-18)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG1)
- BSC PREFERRED Simple Green Lemon, 6PK (S-20097)
- ALLIANCE 8 In. X 800 Ft. Hardwound Y-Notched Roll Towel, Kraft, 6Pk (NK800)
- SP RICHARDS Center Pull Paper Towels, 2 Ply, 600 Sheets (GJO23600)
- TORK Tork Matic Paper Towels, 1 Ply, White, 6 PK (290089)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (BWK6256)
- NORTH AMERICAN PAPER Hardwound Paper Towels, Continuous Roll Sheets (RK350A)
- SOFPULL Sofpull Hardwound Paper Towels, Continuous Roll Sheets, Brown, 6 PK (GPC26480)
- PROCTER & GAMBLE Bounty Paper Towels, White (6130)
- Pacific Blue Paper Towels