Shop All Paper Towels
Pacific Blue
Pacific Blue Basic Multifold Paper Towels, 1 Ply, White, 250 PK
Mfr # 20204
Zoro # G804985661
product price: $17.55
/pk 250, $0.07/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Pacific Blue Basic
- Ply 1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Blue
- MFR # 20204
- Zoro # G804985661
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Basic |
Ply | 1 |
Material | Paper |
Description
Package Count: 250. Pacific Blue Basic C-Fold Paper Towels help you keep costs under control. And low per-unit costs make these disposable hand towels the affordable choice. With a folded width of 3.67 inches, these paper towels fit most universal dispensers, including Georgia-Pacific's C-Fold/M-Fold Paper Towel Dispensers (56601, 56620 or 56630/01) or Georgia-Pacific's Combi-Fold Paper Towel Dispenser (56650/01); or use Georgia-Pacific Countertop C-Fold/M-Fold Paper Towel Dispenser (56640) on the counter by a sink.Offers dependable absorbency, thickness, and strength Low per-unit cost make these paper towels a good everyday choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8" Brown Nylon Replacement Scrub Brush Head (3U780)
- GORDON BRUSH 5/16" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB5)
- DYMON Cleaner, Size 16 oz., Aerosol Can, Neutral (20920)
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- SCOTT Towels, Mulitfold, (KCC01804)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (122085CTB)
- NITTANY PAPER MILLS. Center Pull Paper Towels, 2 Ply, 600 Sheets, White (NP-5505)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (VT9158)
- CASCADES PRO Multifold Paper Towels, 16 PK (H175)
- KLEENEX Paper Towels, 1 Ply, 6 PK (50606)
- SCOTT Shop Towel 60 sheet 1 ply 1 pk (32992)
- Pacific Blue Paper Towels