Shop All Paper Towels
Pacific Blue
C-Fold Paper Towels, 2 Ply, White, 1440 PK
Mfr # 23000
Zoro # G304985659
product price: $52.35
/pk 1440, $0.04/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color White
- Ply 2
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Blue
- MFR # 23000
- Zoro # G304985659
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | White |
Ply | 2 |
Material | Paper |
Description
Package Count: 1440. These premium 2-ply paper towels feature Georgia-Pacific's patented honeycomb emboss that adds a touch of elegance to any washroom, while two thick and thirsty plies offer super absorbency with every hand dry.Stackable for use in an open tray, on the counter, or loaded in a wall-mounted dispenser The Sustainable Forestry Initiative certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources 120 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Degreaser Wipes, Blue/White, Canister, Cloth, 12 in x 8 in, Citrus (EDW30)
- KRAFT TOOL Bearcat Stripper Blade, 3x10" (FC705ZZ)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black (1779739)
- ETTORE 16 In. L Windshield Squeegee (59016)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 12 PK (410098)
- MORCON PAPER Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 450 ft, White, 6 PK (MOR C6600)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- LIVI Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46530)
- NITTANY PAPER MILLS White 8 In. X 800 Ft. 2 In. Core Embossed Roll Towel, 6Pk (NP-6800EW (PEC))
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Multifold Paper Towels, 9.2" x 9.4", Compact Case, (250 Sheets/Pack, 16 Packs) (01807)
- PAPERNET Heavenly Soft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Brown, 12 PK (410097)
- Pacific Blue Paper Towels