Shop All Paper Towels
Pacific Blue Basic
Perforated Paper Towels, Brown, 12 PK
Mfr # GPC28290
Zoro # G101845729
product price: $72.29
/pk 12, $6.02/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated
- Color Brown
- Sheet Size 11" x 8.80"
- Sheets per Roll 250
- Features Perforated; Absorbent; Easy Tear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacific Blue Basic
- MFR # GPC28290
- Zoro # G101845729
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 8.80" |
Details
Paper Towel Type | Perforated |
Item | Paper Towels |
Color | Brown |
Sheets per Roll | 250 |
Features | Perforated; Absorbent; Easy Tear |
Description
Envision jumbo roll towels contain post-consumer recycled fiber and meet or exceed EPA guidelines for post-consumer recycled fiber content. Absorbent, two-ply towels are a cost-effective choice for environmentally concerned customers in foodservice, healthcare, laboratories and clinic settings. Towels let you offer your employees high quantity, good quality and reliable performance. High-capacity jumbo roll offers longer replacement intervals. Perforations between each sheet allow easy tearing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Glass Cleaner with Ammonia-D, 5gal Bag-in-Box Dispenser (696502)
- HORSEMENS PRIDE Manure Bucket RED (4228-RE)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bucket, PK2 (FW501NRTB)
- SIMPLE GREEN Cleaner and Degreaser, Concentrate, 1 gal, Bottle (11001)
- PACIFIC BLUE BASIC Single Fold Paper Towels, White, 16 PK (GPC20904)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK (GPC26401)
- PACIFIC BLUE BASIC Multifold Paper Towels, Natural, 16 PK (GPC23304)
- PACIFIC BLUE BASIC Paper Towels, White, 6 PK (GPC26601)
- PACIFIC BLUE BASIC Paper Towels, Brown, 6 PK (GPC26301)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Bleached, 12 PK (GPC28706)
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- Pacific Blue Basic Paper Towels