Shop All Retaining Compounds
Pacer
Retaining Compound, ANL-RC Series, Green, Liquid, High Strength, 50ml Bottle
Mfr # FG06172
Zoro # G8093429
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 4,000 psi
- Optimal Usage Temperature -65 Degrees to 300 Degrees F
- Color Green
- Compatible Materials Brass, Bronze, Iron, Steel
- Gap Fill Size - Retaining Compounds 0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer
- MFR # FG06172
- Zoro # G8093429
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.005 in |
Container Size | 1.7 fl oz |
Container Size - Adhesives | 1.69 oz |
Maximum Gap Fill Size | 0.005 in |
Size | 50ml |
Gap Fill Size | 0.005 in |
Filling Gap Size | 0.005" |
Description
Retaining Compound, For Material Type Brass, Bronze, Iron, Steel, Retaining Compounds Properties High Strength, Series ANL-RC, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.005 in, Working Time 20 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 4,000 psi, Standards ASTM D-5363, MIL-R-46082B Type I, Primer Required Yes, Chemical Base Polyglycol Dimethyacrylate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Repair Tape - 1" x 10' - Black (341010)
- LOCTITE Thread Sealant 1.7 fl oz, Tube, Brown, Liquid (1158514)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- LOCTITE Retaining Compound, 638 Series, Green, Liquid, High Strength, 10 mL Bottle (1835937)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, High Strength, 1L Jug (54100)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 10ml (56710)
- GORILLAPRO Slip Fit Retaining Compound (AR250)
- LOCTITE Retaining Compound, 638 Series, Green, Liquid, High Strength, 50 mL Bottle (1835936)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 250mL Bottle (54125)
- Pacer Retaining Compounds