Shop All Marine Pumps & Plumbing
Pacer Pumps
PACER PUMPS S Series SE2PLE550 Self-Priming Centrifugal Pump, 2 in Inlet, 2 in Outlet, 145 gpm
Mfr # SE2PLE550
Zoro # G804308026
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Pumps
- MFR # SE2PLE550
- Zoro # G804308026
- UPC # 95616120440
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Pacer's S Series self-priming centrifugal pumps are light-weight and chemically resistant for general service on water, salt water, waste water, mild acids and bases. This is our most popular pump across multiple markets. They feature stainless steel internal fasteners, Viton®, EPDM or Buna O-ring with stainless steel external fasteners. There is a non-metallic option which minimizes solution contact with internal metal parts. The pumps are molded of tough, glass-reinforced polyester, polypropylene or Ryton®. Polyester models are available with or without lined volute for abrasion resistance.
Restrictions
- WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White (18241)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- VALTERRA Valterra T1002VPM Bladex Waste Valve with Metal Handle - 2" (T1002VPM)
- VALTERRA Valterra A04-0151XBK EZ Hose Carrier - 46", Black (A04-0151XBK)
- GROCO ARG-1250 Series 1-1/4" Raw Water Strainer w/Monel Basket (ARG-1250)
- RARITAN Raw Water Strainer 1.5"Female Thread In/Out (RWS)
- GROCO Backing Block for 3/4" and 1" Seacock (BB-1)
- GROCO Bronze Pipe Nipple - 1-1/4" NPT (PN-1250)
- VALTERRA Twist On RV Waste Valve (T58)
- Pacer Pumps Marine Pumps & Plumbing