Pacer Perf

Pacer Perf 25502 Bumper Guard; Black


product price: $58.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your vehicles easily damaged areas with pacer's protection series. Pacer's protection series has applications to guard bumpers, doors, side molding, tailgates and body parts. All models use 3M self stick tape over the entire backside to ensure maximum adhesion.

Specifications
  • Finish - Gloss
  • Color - Black
  • Material - UV Protected PVC
  • Tubing Diameter - 1/2 in.
  • Position - Front/Rear
Features
  • Provides Additional Bumper Protection
  • Molded From UV Protected PVC
  • No Drilling Required
  • Easy Install With 3M Self Stick Tape

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.